Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded plug for threaded fitting
MECALINE 858661 MALE PLUG HEXAGON EMBEDDED M12
MECALINE 858661 MALE PLUG HEXAGON EMBEDDED M12
MALE PLUG WITH NBR SEAL- HEXAGON SOCKET
References
mecaline:
858661
rubix:
216A2889
ean:
3660338137310
Technical specifications
Connection 1
M12X1.25
Standard
No
Material/finishing
Brass
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858661 MALE PLUG HEXAGON EMBEDDED M12
Nickel-plated brass. Temperature -20°C to +80°C.
Technical specifications
Attributes
Connection 1
M12X1.25
Standard
No
Material/finishing
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.55
excl. VAT
/
Each
£
1.86
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE MALE PLUG HEXAGON EMBEDDED G1/2IN 869574
MECALINE MALE PLUG HEX-HEAD G3/8IN 869604
MECALINE MALE PLUG HEX-HEAD R1/4IN 869516
MECALINE FEMALE PLUG 1/8IN 858938
MECALINE MALE PLUG HEX-HEAD G1/2IN 869605
MECALINE MALE PLUG HEX-HEAD R3/4IN 869519
MECALINE MALE PLUG HEXAGON EMBEDDED G3/4IN A 858655
MECALINE MALE PLUG HEX-FLUSH R3/8 858935
MECALINE MALE PLUG HEX-HEAD G1/8IN869602
LEGRIS BRASS PLUG 0222-10-00
MECALINE MALE PLUG HEX-FLUSH R1/8 858933
MECALINE FEMALE PLUG 1/2IN 858941
MECALINE FEMALE PLUG 1/4IN 858939
NERO 1/2 BSP SQ PLUG SP08
FESTO 578406 PLUG SCREW PK10 NPQH-BK-G18-P10