References
SMC:KPY08-02
Rubix:2607484

Documents
Product details : SMC KPY08-02 CLEAN ROOM FITTING
KPY, Clean One-touch Fitting for Blowing Systems - Male Run Tee
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | polypropylene resin |
| Connection 1 | 1/4 |
| Profile | kpy |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
- Delivery usually within ( 4 ) days