FESTO 153368 PUSH-IN T-CONNECTOR QSMT-4-3


Push-in T-Connector

References
festo:QSMT-4-3
rubix:124A7840
manufacturer :153368
ean:4052568034269
QSMT-4-3 Push-in T connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153368 PUSH-IN T-CONNECTOR QSMT-4-3


Push-in T connector QSMT-4-3 Reducing. Size=Mini, Nominal size=1,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight3,53 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 24
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ 10 pieces
£ 54.00 incl. VAT
  • Delivery usually within ( 6 ) days