References
Festo:QSTL-G1/2-12
Rubix:118A0952
Manufacturer :186177
EAN:4052568039813

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 186177 PUSH-IN T-FITTING QSTL-G1/2-12
Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x20x40 mm |
|---|---|
| Logistic Weight | 81,8 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
- Delivery usually within ( 2 ) days