References
SMC:KQ2Y12-G04A
Rubix:393A7518
EAN:3618036039412

Technical specifications
| Material | pbt (polybutylene terephthalate) + pp (polypropylene) body; brass thread portion; nbr seal rubber; pom release bush |
|---|---|
| Connection 1 | push-to-connect tube, ø12 mm |
Documents
Product details : SMC KQ2Y12-G04A ONE-TOUCH FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Material | pbt (polybutylene terephthalate) + pp (polypropylene) body; brass thread portion; nbr seal rubber; pom release bush |
| Connection 1 | push-to-connect tube, ø12 mm |
| Profile | gasket seal |
| Connection 2 | g1/2 male thread |
| Max. temperature | 60 °C |
| Type | one-touch fitting - male run tee |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 10.47 excl. VAT
/ Each
£ 12.56 incl. VAT
- Usually arrives within 14 working days