FESTO 558823 PUSH-IN L-FITTING NPQM-LK-G14-Q10-P10
Push-In L-Fitting
See technical informationSee documentsReferences
Festo:NPQM-LK-G14-Q10-P10
Rubix:116A7784
Manufacturer :558823
EAN:4052568055578

Technical specifications
| Material | nickel-plated brass (housing);nbr (seal) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 558823 PUSH-IN L-FITTING NPQM-LK-G14-Q10-P10
Push-in L-fitting NPQM-LK-G14-Q10-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 44,28 g |
|---|---|
| Material | nickel-plated brass (housing);nbr (seal) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 69.50 excl. VAT
/ 10 pieces
£ 83.40 incl. VAT
- Delivery usually within ( 2 ) days