FESTO 132040 PUSH-IN FITTING QS-G1/4-8-50


Push-in Fitting

References
festo:QS-G1/4-8-50
rubix:131A9633
manufacturer :132040
ean:4052568026929
QS-G1/4-8-50 Push-in fitting
brand logo
Technical specifications
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
See all Specifications

Product details : FESTO 132040 PUSH-IN FITTING QS-G1/4-8-50


Push-in fitting QS-G1/4-8-50 male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistic Weight16,46 g
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ 50 pieces
£ 120.00 incl. VAT
  • Delivery usually within ( 6 ) days