FESTO 153114 PUSH-IN T-FITTING QST-3/8-12


Push-in T-fitting

References
festo:QST-3/8-12
rubix:133A6467
manufacturer :153114
ean:4052568032074
QST-3/8-12 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 153114 PUSH-IN T-FITTING QST-3/8-12


Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x110x50 mm
Logistic Weight61,5 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 113.30 excl. VAT
/ 10 pieces
£ 135.96 incl. VAT
  • Delivery usually within ( 11 ) days