Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883986 PUSH IN MALE STUD-12MM-1/4 PTFE SEAL
MECALINE 883986 PUSH IN MALE STUD-12MM-1/4 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883986
rubix:
216A3519
ean:
3660338373770
Technical specifications
Connection 1
G1/4
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883986 PUSH IN MALE STUD-12MM-1/4 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
12
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.51
excl. VAT
/
Each
£
5.41
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2T12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
SMC KQ2Y08-U02A ONE-TOUCH FITTING
SMC KQ2Y02-M5N ONE-TOUCH FITTING
SMC KQ2L23-M5N ONE-TOUCH FITTING
AVENTICS 2121010120
SMC KQ2H11-35AS BRASS FITTING NPT 1/4 MALE THREAD I 3/8 TUBE
SMC KQ2L06-02NS1 ONE-TOUCH FITTING
CAMOZZI ELBOW FITTING 75228-1/4
CAMOZZI FITTING S6510-4-1/4
MECALINE 840617 BANJO HOUSING 8-1/4 B
LEGRIS LF 3000 FITTING 3108 12 21
SMC KQ2S06-U02A ONE-TOUCH FITTING
MECALINE PUSH IN MALE STUD-12MM-G3/8IN 883856
MECALINE 840606 BANJO HOUSING 6-1/4 A
LEGRIS LF3600 BRASS FITTING 3699 08 13