SMC KQ2Y02-M5N ONE-TOUCH FITTING


One-Touch Fitting Series KQ2

References
smc:KQ2Y02-M5N
rubix:393A7541
brand logo
brand logo
Technical specifications
Connection 12
Connection 2M5X0.8
See all Specifications

Product details : SMC KQ2Y02-M5N ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

Accepts nylon and urethane tubes.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.

Applications

For Vacuum and Positive Pressure Applications

Technical specifications


Attributes
Logistic Weight4 g
Connection 12
Connection 2M5X0.8
Length17 mm
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
  • Usually arrives within 14 working days