Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840617 BANJO HOUSING 8-1/4 B
MECALINE 840617 BANJO HOUSING 8-1/4 B
BANJO BODY NICKEL PLATED BRASS
References
mecaline:
840617
rubix:
216A1475
ean:
3660338060762
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840617 BANJO HOUSING 8-1/4 B
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connecting diameter
G1/4
''
Metric exterior tube diameter
8
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.76
excl. VAT
/
Each
£
5.71
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MECALINE MALE STRAIGHT 12-G1/4IN 853053
SMC KQ2Y12-04S FITTING
SMC KQ2L11-35AS BRASS FITTING NPT 1/4 MALE THREAD I 3/8 TUBE
MECALINE 883827 PUSH IN SWIVEL T-8MM-G1/8IN
LEGRIS LF3000 FITTING 3199-06-55
MECALINE PUSH IN MALE STUD-8MM-G1/4IN 883850
AVENTICS 1823391647
FESTO 150013 BARBED Y-CONNECTOR Y-PK-6
FESTO 8085661 PUSH-IN FITTING NPQR-DK-G18-Q4
MECALINE 858872 MALE TEE 8-R1/2IN
LEGRIS LF3000 FITTING 3199 08 13
MECALINE 884005 PUSH IN SWIVEL ELBOW-12MM-3/8 PTFE SEAL
CAMOZZI 6800 6-8 STEM REDUCER-6MM TUBE-8MM
FESTO 153016 PUSH-IN FITTING QS-1/4-8-I
SMC KQ2L07-02AS BRASS FITTING 1/4 MALE THREAD I 1/4 TUBE