References
SMC:KXH04-M6
Rubix:2604822

Documents
Product details : SMC KXH04-M6 H.S. ROTARY CONN
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: H (Male Connector)
Applicable Tube OD: Ø4
Port Size: M6 (M6X1)
Sealant: w/o Sealant
Applicable Tube OD: Ø4
Port Size: M6 (M6X1)
Sealant: w/o Sealant
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Type of threading | m |
| Connection 1 | 10.4 |
| Connection 2 | 13 |
| Material | stainless steel 304;electroless nickel plated c3604 |
| Connecting diameter | ø4 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | m6 x 1 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 43.20 excl. VAT
/ Each
£ 51.84 incl. VAT
- Delivery usually within ( 24 ) days