References
SMC:KXH04-M5
Rubix:117A8923
Manufacturer :KXH04-M5
EAN:3618036021929

Documents
Product details : SMC KXH04-M5 H.S. ROTARY CONN
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: H (Male Connector)
Applicable Tube OD: Ø4
Port Size: M5 (M5X0.8)
Sealant: w/o Sealant
Applicable Tube OD: Ø4
Port Size: M5 (M5X0.8)
Sealant: w/o Sealant
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type of threading | m |
| Connection 1 | 4 mm |
| Connection 2 | m5x0,8 |
| Material | pbt |
| Metric exterior tube diameter | 4 mm |
| Threading | m5x0,8 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 86.40 excl. VAT
/ 2 pieces
£ 103.68 incl. VAT
- Delivery usually within ( 8 ) days