MECALINE 883982 PUSH IN MALE STUD-8MM-1/2 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883982
Rubix:216A1063
EAN:3660338373732

Documents
Product details : MECALINE 883982 PUSH IN MALE STUD-8MM-1/2 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 8 |
| Material | nickel-plated brass |
| Connecting diameter | 1/2 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | g1/2 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- In stock: Next day delivery
