Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 6-R3/8IN 853029
MECALINE MALE STRAIGHT 6-R3/8IN 853029
TAPERED MALE STRAIGHT FITTING
References
mecaline:
853029
rubix:
208A5377
ean:
3660338092145
Technical specifications
Connection 1
R3/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 6-R3/8IN 853029
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
R3/8
Connection 2
6
Type of threading
Conical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.16
excl. VAT
/
Each
£
2.59
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
"SMC KQ2H07-U03A MALE CONNECTOR 3/8"" UNI TO 1/4"" TUBE"
SMC KQ2F12-03A BRASS FITTING 3/8 FEMALE THREAD I 12 TUBE
SMC KQ2L09-U01N ONE-TOUCH FITTING
SMC KQ2L12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
SMC KQ2L10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE
SMC KQ2T10-01AS BRASS FITTING 1/8 MALE THREAD I 10 TUBE
SMC KQ2L16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
MECALINE 853255 MALE TEE 4-R1/4IN
SMC KQ2H07-01AS BRASS FITTING R RC 1/8 MALE THREAD I 1/4 TUBE
MECALINE MALE 90 ELBOW 6-R3/8IN 853078
MECALINE MALE 90 ELBOW 12-R1/2IN 853087
MECALINE 840609 BANJO HOUSING 10-1/4
MECALINE 885029 STAINLESS STEEL ELBOW 8-R1/8IN
LEGRIS 3101-04-19 PUSH FITTING 4MM/M5
LEGRIS LF3000 FITTING 3193 10 21