Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883979 PUSH IN MALE STUD-8MM-1/8 PTFE SEAL
MECALINE 883979 PUSH IN MALE STUD-8MM-1/8 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883979
rubix:
216A3526
ean:
3660338373701
Technical specifications
Connection 1
G1/8
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883979 PUSH IN MALE STUD-8MM-1/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.97
excl. VAT
/
Each
£
2.36
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2L06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
SMC KXH04-M6 H.S. ROTARY CONN
AVENTICS 1823391815
SMC KQ2H06-U01A ONE-TOUCH FITTING
FESTO 8085661 PUSH-IN FITTING NPQR-DK-G18-Q4
MECALINE 858721 MALE STRAIGHT FITTING 16- G1/2IN
AVENTICS 1823391827
FESTO 190648 PUSH-IN FITTING QS-1/2-10-I
SMC KQ2S07-32A ONE-TOUCH FITTING
LEGRIS LF3600 BRASS FITTING 3699 06 13
MECALINE 885027 STAINLESS STEEL SWIVEL MALE TEE 10-R3/8IN
SMC KQ2F06-M5N NICKEL PLATED BRASS FITTING M5 X 0.8 FEMALE THREAD I 6
FESTO 186347 PUSH-IN FITTING QS-G3/8-16
MECALINE 883836 PUSH IN FEMALE STUD-6MM-G1/4IN
MECALINE MALE STRAIGHT 10-G1/4IN 853050