MECALINE 853058 FEMALE STRAIGHT FITTING MM 4-1/4IN

PARALLEL FEMALE STRAIGHT FITTING

See technical informationSee documents
References
Mecaline:853058
Rubix:216A1624
EAN:3660338092411
FEMALE STRAIGHT FITTING Exterior tube diameter mm 4
Technical specifications
Type of threadingcylindrical
Connection 1g1/4
Connection 24
See all Specifications
Documents

Product details : MECALINE 853058 FEMALE STRAIGHT FITTING MM 4-1/4IN


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Type of threadingcylindrical
Connection 1g1/4
Connection 24
Materialnickel plated brass body
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
  • Usually arrives within 14 working days