Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883975 PUSH IN MALE STUD-5MM-1/4 PTFE SEAL
MECALINE 883975 PUSH IN MALE STUD-5MM-1/4 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883975
rubix:
216A1060
ean:
3660338373664
Technical specifications
Connection 1
G1/4
Connection 2
5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883975 PUSH IN MALE STUD-5MM-1/4 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
5
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.85
excl. VAT
/
Each
£
3.42
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE MALE 90ELBOW 12-R1/4IN 853221
MECALINE 858723 FEMALE STRAIGHT FITTING MM 6 G1/2IN
LEGRIS LF3600 BRASS FITTING 3693 04 19
MECALINE 840565 MALE TEE 12 R1/4IN
LEGRIS LF3000 FITTING 3199-06-55
LEGRIS LF3000 FITTING 3193 06 19
MECALINE PUSH IN MALE STUD-4MM-M5 883843
LEGRIS LF3000 FITTING 3101 08 17
MECALINE 884304 STAINLESS STEEL SWIV MALE TEE 10-G1/4IN
MECALINE 858838 MALE 90 ELBOW 16-G1/2IN
MECALINE 885028 STAINLESS STEEL SWIVEL MALE TEE 10-R1/2IN
LEGRIS LF3600 BRASS FITTING 3698 06 10
MECALINE 883831 PUSH IN SWIVEL T-10MM-G3/8IN
SMC KQ2T02-M5N ONE-TOUCH FITTING
SMC KQ2Y10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE