MECALINE MALE 90ELBOW 12-R1/4IN 853221
TAPERED MALE 90° ELBOW COMPACT
See technical informationSee documentsReferences
Mecaline:853221
Rubix:216A3645
EAN:3660338093852


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | r1/4 |
| Connection 2 | 12 |
Documents
Product details : MECALINE MALE 90ELBOW 12-R1/4IN 853221
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r1/4 |
| Connection 2 | 12 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- In stock: Next day delivery