MECALINE 884304 STAINLESS STEEL SWIV MALE TEE 10-G1/4IN


STAINLESS STEEL SWIVEL MALE PARALLEL TEE FITTING WITH FKM SEAL

References
mecaline:884304
rubix:229A7805
ean:3660338377310
brand logo
brand logo
Technical specifications
Connection 110
Connection 2g1/4
See all Specifications

Product details : MECALINE 884304 STAINLESS STEEL SWIV MALE TEE 10-G1/4IN


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Connection 110
Connection 2g1/4
Type of threadingcylindrical
Materialstainless steal
Show UNSPSC/ECL@SS
£ 53.94 excl. VAT
/ Each
£ 64.73 incl. VAT
  • In stock: Next day delivery