Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883831 PUSH IN SWIVEL T-10MM-G3/8IN
MECALINE 883831 PUSH IN SWIVEL T-10MM-G3/8IN
SWIVEL MALE PARALLEL TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883831
rubix:
216A1961
ean:
3660338372414
Technical specifications
Connection 1
10
Connection 2
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883831 PUSH IN SWIVEL T-10MM-G3/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
10
Connection 2
G3/8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.25
excl. VAT
/
Each
£
6.30
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
MECALINE MALE BANJO 4 G1/ 8853145
SMC KQ2S12-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 12 TUBE
SMC KQ2L08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
FESTO 153041 PUSH-IN CONNECTOR QS-6H-4
PARKER PARKRIMP-FITTING 1J948-12-8
MECALINE 840769 MALE TEE NSF 6-G1/4IN
AVENTICS 2121004180 QR1-S STANDARD SERIES CONNECTOR
SMC KQ2T12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
AVENTICS 4MM X 5MM ELBOW 2122004050
MECALINE 840768 MALE TEE NSF 6-G1/8IN
MECALINE 840563 MALE TEE 10-R1/4IN
AVENTICS R412005085
LEGRIS LF3000 FITTING 3101 04 09
SMC KQ2S10-03NS NICKEL BRASS FITTING 3/8 MALE THREAD 10 TUBE
SMC KQ2T08-01S FITTING