References
Aventics:2121006180
Rubix:154A6995
Manufacturer :2121006180
EAN:3661475850926

Product details : AVENTICS CONNECTOR:STRAIGHT 2121006180
Straight male fitting QR1-S Standard series.
Technical specifications
Attributes
| Package weight | 12 g |
|---|---|
| Type of threading | bspp |
| Connection 1 | g 1/8 |
| Connection 2 | 6 |
| Material | brass |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g 1/8 (bspp / iso 228-1 parallel 'g' thread) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 3.62 excl. VAT
/ Each
£ 4.34 incl. VAT
- Delivery usually within ( 5 ) days
