MECALINE 858814 MALE BANJO FITTING MM 12 - R3/8


MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER

References
mecaline:858814
rubix:216A1736
ean:3660338138843
MALE BANJO FITTING Exterior tube diameter mm 12
brand logo

Product details : MECALINE 858814 MALE BANJO FITTING MM 12 - R3/8


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Type of threadingConical
Connecting diameterR3/8 ''
Metric exterior tube diameter12 mm
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
  • Usually arrives within 14 working days