References
Camozzi:6512 3-M5
Rubix:248A2379
Manufacturer :6512 3-M5


Technical specifications
| Material | nickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal) |
|---|
Documents
Product details : CAMOZZI 6512 3-M5 PUSH IN MALE STUD
The Sprint models are characterized by great adaptability of male threads with BSP parallel (ISO-228) female threads even in the presence of non-flat or irregular surfaces. This is possible thanks to a Teflon ring on the male thread, which guarantees a perfect seal between the two threads.
Technical specifications
Attributes
| Material | nickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal) |
|---|---|
| Profile | 6512 |
| Connection 2 | 5.8 |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Usually arrives within 14 working days