References
Festo:QSX-10
Rubix:124A7782
Manufacturer :153286
EAN:4052568033576

Documents
Product details : FESTO 153286 PUSH-IN X CONNECTOR QSX-10
Push-in X-connector QSX-10 Size=Standard, Nominal size=6,1 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Material | pbt |
| Connection 1 | 10 mm |
| Profile | qsx |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 94.30 excl. VAT
/ 10 pieces
£ 113.16 incl. VAT
- Delivery usually within ( 2 ) days