Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC LQ3H2B-FN HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ3H2B-FN HIGH PURITY FLUOROPOLYMER FITTING
Female Connector
References
smc:
LQ3H2B-FN
rubix:
2605076
Technical specifications
Material
PFA
Connection 1
1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC LQ3H2B-FN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
Logistic Weight
18
g
Material
PFA
Connection 1
1/4
Profile
LQ3H-F
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.57
excl. VAT
/
Each
£
46.28
incl. VAT
Delivery usually within (
19
) days
Add to cart
Check our products from related categories
NORGREN 432260618 6MM X 1/8 STR ADAPT FEM
FESTO 9177 HOLLOW BOLT VT-1/4-2-1/4
FESTO 6271 ELBOW QUICK CONNECTOR GCK-3/8-PK-6-KU
FESTO 130619 PUSH-IN CONNECTOR QSW-8HL
LEGRIS 40MM EQUAL CONN 6606-40-00
NORGREN 102680405 PFIT 4MM-M5 SWIVEL S-TEE ADPT
LEGRIS 3118 03 09 LF3000 FITTING 09/03/3118
SMC KQ2L08-00A-X35 ONE-TOUCH FITTING
SMC KQ2H04-02A ONE-TOUCH FITTING
MECALINE 858765 LONG MALE 90 ELBOW 10-R3/8IN
FESTO 153302 PUSH-IN FITTING QSM-M5-3
SMC KQB2H08-G03 ONE-TOUCH FITTING
FESTO 30979 BLANKING PLUG B-M3-S9
MECALINE 860061 90DEG ELBOW BULKHEAD FITTING 6MM
NORGREN C00400400 PFITC 4MM UNION ELBOW CONN