FESTO 6460 QUICK CONNECTOR CK-3/8-PK-6-KU


Quick connector

References
festo:CK-3/8-PK-6-KU
rubix:133A8325
manufacturer :6460
ean:4052568019846
CK-3/8-PK-6-KU Quick connector
brand logo
Technical specifications
Materialpom (union nut, screwed plug)
Connection 1g 3/8 in
See all Specifications

Product details : FESTO 6460 QUICK CONNECTOR CK-3/8-PK-6-KU


Quick connector CK-1/2-PK-13 Male thread with sealing ring, metal version. Nominal size=11,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight7,4 g
Materialpom (union nut, screwed plug)
Connection 1g 3/8 in
Profileck
Connection 28 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 29.50 excl. VAT
/ 10 pieces
£ 35.40 incl. VAT
  • Delivery usually within ( 11 ) days