MECALINE 858800 MALE BANJO FITTING MM 6 - R1/4


MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER

References
mecaline:858800
rubix:216A1739
ean:3660338138706
MALE BANJO FITTING Exterior tube diameter mm 6
brand logo

Product details : MECALINE 858800 MALE BANJO FITTING MM 6 - R1/4


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Type of threadingConical
Connecting diameterR1/4 ''
Metric exterior tube diameter6 mm
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
  • Usually arrives within 14 working days