SMC KQ2F04-M5N NICKEL PLATED BRASS FITTING M5 X 0.8 FEMALE THREAD I 4


KQ2 One-touch Fitting

References
smc:KQ2F04-M5N
rubix:180A4323
brand logo
brand logo
Technical specifications
Connection 14 mm
Connection 2M5x0,8
See all Specifications

Product details : SMC KQ2F04-M5N NICKEL PLATED BRASS FITTING M5 X 0.8 FEMALE THREAD I 4


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Female Connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 4
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight4 g
Connection 14 mm
Connection 2M5x0,8
Length19.6 mm
Type of threadingM
Metric exterior tube diameter4 mm
ThreadingM5x0,8
Max. temperature60 °C
Min. temperature-5 °C
Type of fluidAir;Water
MaterialC3604, PBT, PP, 303 Stainless Steel
Show UNSPSC/ECL@SS
£ 2.13 excl. VAT
/ Each
£ 2.56 incl. VAT
  • Delivery usually within ( 4 ) days