References
Aventics:2121908180
Rubix:274A0604
Manufacturer :2121908180
Documents
Product details : AVENTICS 2121908180
AVENTICS Series QR1 push-in connectors with easy, secure mounting are available in many versions: for tubing diameters from 3 to 16 mm, as well as in plastic, metal, and stainless steel variants. QR1 Series offers a cylindrical thread that allows repeated connection and release without problems (Quick Release) and captive O-ring guarantees an optimal sealing. Our QR program offers the right solution for every application and industry.
Strengths
•Qn = 60 l/min . . 875 l/min
Applications
Industry
Technical specifications
Attributes
| Material | brass |
|---|
Show UNSPSC/ECL@SS
£ 7.54 excl. VAT
/ Each
£ 9.05 incl. VAT
- Usually arrives within 14 working days

