Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 9241922 MALE ELBOW 6-R1/4IN859511
MECALINE 9241922 MALE ELBOW 6-R1/4IN859511
MALE TAPER ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859511
rubix:
214A5354
ean:
3660338145124
Technical specifications
Connecting diameter
R1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 9241922 MALE ELBOW 6-R1/4IN859511
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.27
excl. VAT
/
Each
Ā£
5.12
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859536 FEMALE ELBOW 10-R3/8IN
SMC DL12-04 FITTING
SMC KFG2T1075-04S INSERT FITTING
SMC KFG2L1008-03S INSERT FITTING
MECALINE 858609 STRAIGHT MALE FITTING 15-R1/2IN
MECALINE 859186 FEMALE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
MECALINE 858692 FERRULE SERIES BRASS 15
MECALINE 869412 ELBOW FITTING 8 R1/8IN
MECALINE 859495 FEMALE TEE FITTING 18-1/2
MECALINE 859654 REDUCER 6-4
SMC KFG2L0425-01S INSERT FITTING
MECALINE 859231 FEMALE ELBOW 8/6-G1/8IN
MECALINE 859319 NUT WITH SPRING 12/10
MECALINE 859491 FEMALE TEE FITTING 12-1/2
SMC KFG2T0604-02S INSERT FITTING