Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859491 FEMALE TEE FITTING 12-1/2
MECALINE 859491 FEMALE TEE FITTING 12-1/2
FEMALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859491
rubix:
216A2601
ean:
3660338144943
Technical specifications
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859491 FEMALE TEE FITTING 12-1/2
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
10.71
excl. VAT
/
Each
Ā£
12.85
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859488 FEMALE TEE FITTING 10-1/2
MECALINE 859221 ORIENTABLE ELBOW 4/2.7-G1/8IN
MECALINE 859496 FEMALE TEE FITTING 18-3/4
MECALINE 859607 FEMALE STRAIGHT FITTING 8-1/4
MECALINE 859533 FEMALE ELBOW 8-R1/4IN
MECALINE 859101 ORIENTABLE STRAIGHT FITTING 10/6 5-R1/4IN
SMC KFG2H1210-02S INSERT FITTING
NORGREN 36053028 STR M ADAPTER
MECALINE 869673 OLIVE 4
SMC KFG2T1008-04S INSERT FITTING
MECALINE MALE ELBOW 14-R3/8IN859521
MECALINE 859294 DOUBLE BANJO 10/8-1/8
MECALINE 869362 NON-ORIENTABLE STRAIGHT MALE FITTING 12X10 R3/8IN
MECALINE 859090 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/8IN
MECALINE 859055 PLUG 14