MECALINE 858692 FERRULE SERIES BRASS 15
COMPRESSION OLIVE EN 1254-2:2000
See technical informationSee documentsReferences
Mecaline:858692
Rubix:216A2615
EAN:3660338137624

Documents
Product details : MECALINE 858692 FERRULE SERIES BRASS 15
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | 15 mm |
|---|---|
| Connecting diameter 2 | 15 mm |
| Material | brass |
| Model | 15 |
Show UNSPSC/ECL@SS
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
- In stock: Next day delivery
