Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859231 FEMALE ELBOW 8/6-G1/8IN
MECALINE 859231 FEMALE ELBOW 8/6-G1/8IN
SWIVEL FEMALE ELBOW PUSH-ON FITTING
References
mecaline:
859231
rubix:
216A2273
ean:
3660338142581
Technical specifications
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859231 FEMALE ELBOW 8/6-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.50
excl. VAT
/
Each
£
3.00
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859271 SINGLE BANJO 8/6-1/4
SMC KFV06-01 INSERT FITTING
MECALINE 859531 FEMALE ELBOW 6-R1/4IN
SMC KFV08N-02-X2 INSERT FITTING
MECALINE 859619 FEMALE STRAIGHT FITTING 16-3/4
MECALINE 859124 METRIC MALE STRAIGHT FITTING 4/2 7-M5
MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8
MECALINE 859184 FEMALE STRAIGHT FITTING 12/10-G3/8IN
MECALINE 859306 WASHER BI-MATERIAL A 3/4
SMC KFT10U-02 FITTING
MECALINE 859639 ADAPTER -14-G1/2IN
MECALINE 859641 BANJO FITTING MALE ADJUSTABLE 4-G1/8IN
MECALINE 859106 MALE STRAIGHT FITTING 4/2 7-G1/8IN
SMC L08-03 FITTING
SMC H10-03 FITTING