Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859495 FEMALE TEE FITTING 18-1/2
MECALINE 859495 FEMALE TEE FITTING 18-1/2
FEMALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859495
rubix:
216A2607
ean:
3660338144981
Technical specifications
Connecting diameter
g1/2 ''
Material
brass
Connecting diameter 2
18 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859495 FEMALE TEE FITTING 18-1/2
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
g1/2 ''
Material
brass
Connecting diameter 2
18 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
18.67
excl. VAT
/
Each
Ā£
22.40
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859484 FEMALE TEE FITTING 8-1/8
SMC KFH08U-03 INSERT FITTING
MECALINE 859180 FEMALE STRAIGHT FITTING 8/6-G1/2IN
MECALINE 869364 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/8IN
SMC KFH10U-04 FITTING
MECALINE 859298 DOUBLE BANJO 12/10-3/8
MECALINE 859129 METRIC MALE STRAIGHT FITTING 6/4-M12X1 25
MECALINE 859477 BRANCH FITTING 12R3/8IN
MECALINE 859120 MALE STRAIGHT FITTING 12/10-G3/8IN
PARKER F3BPL6/8-1/8 STUD FITTING 6X8 MALE 1/8IN BSPT
MECALINE 858610 STRAIGHT MALE FITTING 18-R1/2IN
MECALINE 859182 FEMALE STRAIGHT FITTING 10/8-G3/8IN
MECALINE 859159 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G1/2IN
MECALINE 869413 ELBOW FITTING 8 R1/4IN
MECALINE 859091 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/4IN