MECALINE MALE STRAIGHT FITTING ROUND 4-R1/8IN 840513
MALE TAPER STRAIGHT PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:840513
Rubix:216A2097
EAN:3660338059391

Documents
Product details : MECALINE MALE STRAIGHT FITTING ROUND 4-R1/8IN 840513
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | r1/8 |
| Connection 2 | 4 |
| Material | nickel-plated brass |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | g1/8 (bspp parallel) |
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
- In stock: Next day delivery
