References
Mecaline:853258
Rubix:208A5386
EAN:3660338094187

Documents
Product details : MECALINE 853258 MALE TEE 8-R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | 8 |
| Connection 2 | r1/8 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- In stock: Next day delivery
