References
SMC:KQ2H04-M3G
Rubix:118A4037
Manufacturer :00981548
EAN:3618036065008

Documents
Product details : SMC KQ2H04-M3G ONE TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male Connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: M3 x 0.5
Thread Material /
Surface Treatment: G (Stainless Steel 303)
Sealant: None (Except for Port Sizes
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: M3 x 0.5
Thread Material /
Surface Treatment: G (Stainless Steel 303)
Sealant: None (Except for Port Sizes
Release Button: Round Type
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Type of threading | m |
| Connection 1 | 4 mm |
| Connection 2 | m3 |
| Material | c3604, pbt, pp (body);c3604 (stud thread portion);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet, release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ 10 pieces
£ 29.52 incl. VAT
- Delivery usually within ( 4 ) days