MECALINE MALE STRAIGHT FITTING ROUND 6-R1/4IN 840516
MALE TAPER STRAIGHT PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:840516
Rubix:216A2098
EAN:3660338059421

Documents
Product details : MECALINE MALE STRAIGHT FITTING ROUND 6-R1/4IN 840516
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | r |
|---|---|
| Connection 1 | r1/4 |
| Connection 2 | 6 |
| Material | nickel-plated brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | r1/4 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.43 excl. VAT
/ Each
£ 2.92 incl. VAT
- In stock: Next day delivery
