AVENTICS 2122312120


QR1-S standard series

References
aventics:2122312120
rubix:274A0751
ean:3661475929141

Product details : AVENTICS 2122312120


The QR1 consists of the “mini” series, for 3 to 6 mm diameter tubing, and the “standard” series, for 4 to 12 mm tubing. With numerous versions, QR1 fittings offer universal application options and, thanks to their compact design, are ideal for small handling tasks.

Technical specifications


Attributes
Max. temperature80 °C
Min. temperature-20 °C
MaterialPolyamide
Show UNSPSC/ECL@SS
£ 17.43 excl. VAT
/ Each
£ 20.92 incl. VAT
  • Usually arrives within 14 working days