References
Festo:MHA2-PR6-3-M5
Rubix:391A2932
Manufacturer :197449
EAN:4052568082390

Documents
Product details : FESTO 197449 MANIFOLD
Manifold block MHA2-PR6-3-M5 for manifold block valves MHA2-...-HC/TC Max. number of valve Positions=6, Corrosion resistance classification CRC=2, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread, Pneumatic ports 1/33=M7
Manifold block MHA2-PR6-3-M5 197449
Technical specifications
Attributes
| Logistic Weight | 194,43 g |
|---|---|
| Type | battery block |
| Execution | mha2 |
Show UNSPSC/ECL@SS
£ 82.15 excl. VAT
/ Each
£ 98.58 incl. VAT
- Delivery usually within ( 2 ) days