Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 161161 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-6-010-B
FESTO 161161 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-6-010-B
MPPE Proportional pressure regulator valve
References
festo:
MPPE-3-1/8-6-010-B
rubix:
112A1208
manufacturer :
161161
ean:
4052568128364
Technical specifications
Min. service pressure
0
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 161161 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-6-010-B
Proportional pressure regulator MPPE-3-1/8-6-010-B Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistics dimensions (L x W x H)
158
x
52
x
68
mm
Logistic Weight
710,5
g
Min. service pressure
0
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,282.00
excl. VAT
/
Each
£
1,538.40
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 194690 PRECISION PRESSURE REGULATOR LRPS-1/4-0,7
FESTO 151175 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-RS-B
FESTO 192324 PRESSURE REGULATOR LR-3/4-D-O-I-MIDI
AVENTICS R412007164
FESTO 187744 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/4-PU-PO-420
SMC ITV2010-33F3N3 ELECTRO-PNEUMATIC REGULATOR
NORGREN R07-200-RNKG REGULATOR
FESTO 2931683 PINCH VALVE
SMC ARM11AB1-524-J MANIFOLD REGULATOR
CAMOZZI MICRO REGULATOR T104-R20
FESTO 161403 ONE-WAY FLOW CONTROL VALVE CRGRLA-M5-B
SMC IR2020-F02G PRECISION REGULATOR
FESTO 2448444 PROPORTIONAL-PRESSURE REGULATOR
FESTO 8046306 PROPORTIONAL-PRESSURE REGULATOR
SMC ARP20-F02B-1 DIRECT OPERATED PRECISION REGULATOR