References
Festo:VABM-C7-12G-G18-8
Rubix:391A7000
Manufacturer :552667
EAN:4052568194345

Documents
Product details : FESTO 552667 MANIFOLD RAIL
Manifold strip VABM-C7-12G-G18-8 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Product weight=210 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 222,7 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 88.03 excl. VAT
/ Each
£ 105.64 incl. VAT
- Delivery usually within ( 26 ) days