Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 566625 MANIFOLD RAIL VABM-L1-14S-G14-9
FESTO 566625 MANIFOLD RAIL VABM-L1-14S-G14-9
Manifold strip VABM-L1
References
festo:
VABM-L1-14S-G14-9
rubix:
263A8158
manufacturer :
566625
ean:
4052568214562
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566625 MANIFOLD RAIL VABM-L1-14S-G14-9
Manifold strip VABM-L1-14S-G14-9 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
Logistics dimensions (L x W x H)
185
x
80
x
45
mm
Logistic Weight
413,6
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.76
excl. VAT
/
Each
£
143.71
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 549640 MANIFOLD RAIL
FESTO 8026203 ASSORTMENT OF SPARE PARTS
SMC SS5V1-10FD1-07B-C6 MANIFOLD BASE
SMC MXQA-AT20 STROKE ADJUSTER
SMC SX7000-16-1A BRACKET (FOR F2)
FESTO 550606 MANIFOLD BLOCK
FESTO 574463 MANIFOLD RAIL VABM-L1-18S-G38-10
SMC SV2000-51D-12AR-C10 MANIFOLD BLOCK ASSY
FESTO 3595 SOLENOID COIL MSW- 48AC
SMC VM-36C ACTUATOR FOR VM
DANFOSS 042N7512 COIL
FESTO 4540 SOLENOID COIL MSFW-230-50/60
FESTO 1247982 MANIFOLD RAIL
FESTO 8030812 SOLENOID COIL
FESTO 9302 SELECTOR SWITCH N-30-SW