Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 840719 FLOW REG R1/4IN X 6MM TUBE
MECALINE 840719 FLOW REG R1/4IN X 6MM TUBE
BIDIRECTIONAL UNIVERSAL MALE PARALLEL FLOW REGULATOR WITH EXTERNAL SCREW
References
mecaline:
840719
rubix:
216A3091
ean:
3660338061578
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840719 FLOW REG R1/4IN X 6MM TUBE
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
MECALINE 840719 FLOW REG BI-DIR. MALE UNIVERSAL 1/4 X 6MM TUBE
Technical specifications
Attributes
Connecting diameter
G1/4
''
Metric exterior tube diameter
6
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.40
excl. VAT
/
Each
£
14.88
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC AS2200-01-S SPEED CONTROLLER
SMC AS4211FS-04-10S SPEED CONTROLLER
SMC AS2301FS1-02-08 SPEED CONTROLLER
SMC AS2200-02-ST SPEED CONTROLLER
LEGRIS 7894 06 10 PILOTED NON RETURN VALVE
SMC AS2201F-G02-10A SPEED CONTROLLER
MECALINE 858699 FLOW REG METER-OUT MM 10 G1/8IN
SMC AS4000E-04 SPEED CONTROLLER
SMC AS2301F-02-10SA SPEED CONTROLLER
FESTO 8086013 PRESSURE REGULATOR VRPA-LM-R14-Q8
MECALINE 859728 CHECK VALVE PUSH IN 10MM
SMC AS2002FS-06 FLOW CONTROL VALVE
MECALINE 879630 ROD EYE BEARING M12X1.25
AVENTICS R412005482
SMC AS2201F-U01-07 SPEED CONTROLLER