References
Honeywell:1031748
Rubix:154A8580
EAN:7312550317488


Technical specifications
| Type | honeywell 1031748 sperian uv/ir shade5 turboshield uncoated |
|---|---|
| Coating of the glasses | without |
Product details : HONEYWELL 1031748 SPERIAN UV/IR SHADE5 TURBOSHIELD UNCOATED
Spare Turboshield visor (tinted polycarbonate 5.0 anti UV / Infrared), easy to replace with choice of double position, breathable, removable and washable headband. Peripheral and downward vision increased. Made in the USA.
Applications
Welding shade suitable for cutting work.
Technical specifications
Attributes
| Type | honeywell 1031748 sperian uv/ir shade5 turboshield uncoated |
|---|---|
| Coating of the glasses | without |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 43.91 excl. VAT
/ Each
£ 52.69 incl. VAT
- Usually arrives within 14 working days