MASCOT 17103 ADVANCED FLEECE JUMPER W/ZIP DNAVY/BLACK 3XL
MASCOT 17103 ADVANCED FLEECE JUMPER
See technical informationReferences
Mascot:17103-316-01009 3XL
Rubix:378A7332
Manufacturer :17103-316-01009 3XL
EAN:5711074601158

Product details : MASCOT 17103 ADVANCED FLEECE JUMPER W/ZIP DNAVY/BLACK 3XL
- The smooth surface of the fleece material prevents dust and dirt from sticking.
- Modern, close fit with great freedom of movement.
- Flexible and close-fitting high collar.
- Elastic at cuffs and waist.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | black |
| Material | 94% polyester/6% elastane |
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
- Usually arrives within 14 working days
