MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH M
High Visibility jacket Mascot
See technical informationReferences
Mascot:19001-449-1418-M
Rubix:379A0910
EAN:5711074872954

Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH M
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 198.07 excl. VAT
/ Each
£ 237.68 incl. VAT
- Usually arrives within 14 working days
