MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 2XL
MASCOT® ACCELERATE SAFE Winter jacket
See technical informationReferences
Mascot:19035-449-17010-2XL
Rubix:385A2009
EAN:5711074829989

Product details : MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 2XL
MASCOT® ACCELERATE SAFE Winter jacket
- Breathable, wind- and waterproof product with taped seams.
- The unique CLIMASCOT® insulation system provides warmth, is lightweight, soft, and when folded takes up almost no space.
- The zip fastening has a double storm flap, providing greater protection in bad weather.
- Chest pocket closed with a waterproof zipper.
- Front pockets closed with waterproof zippers.
- The material in the lower back can be extended by unfastening the buttons, thereby providing additional protection against wind and bad weather.
- A zipper in the inner lower back is used when applying embroidery.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
Show UNSPSC/ECL@SS
£ 234.15 excl. VAT
/ Each
£ 280.98 incl. VAT
- Usually arrives within 14 working days
