MASCOT 15565 GRIMSBY WINTER GILET HV RED/D'ANTH S

Gilet Grimsby red/dark anthracite

See technical information

References

Mascot:15565-249-22218-S
Rubix:239A5577
EAN:5711074383429
Bodywarmer Grimsby 15565-249-22218 / S
brand logo

Technical specifications

Colourred
Sizes
Class EN204711
See all Specifications

Product details : MASCOT 15565 GRIMSBY WINTER GILET HV RED/D'ANTH S


Chest pockets with zip. Effective insulation properties through an inner polyester wadding. Loops to hold a headset cord. Breathable, windproof and water-repellent. High collar
brand logo

Technical specifications


Attributes
Logistic Weight500 g
Colourred
Sizes
Class EN204711
Main materialpolyester
Secondary colourgrey
Breathableyes
Material100% polyester
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
  • Usually arrives within 14 working days

Size